Features:
- Strong and durable
- Oil resistant
- Acid resistant
- Waterproof
- Withstands temperatures from -23°C to +121°C (-10°F to +250°F)
- Can be written on with pen, pencil or permanent marker without smearing
- Made in the U.S.A.
Weights & Dimensions
| Length | 500" |
| Width | 1/2 in |
| Height | 1/2" in |
Product Details
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | LT-05X500BK |
| Resistance | Oil & Acid Resistant, Waterproof |
| Adhesive Temperature Range | -10 - +250 °F |
| Shape | Tape |
| Brand | Globe Scientific |