Features:
- Labels are printed on high gloss paper
- Boldly display instructions and warnings with pressure sensitive labels
Weights & Dimensions
| Length | 3 in |
| Width | 5 in |
Product Details
| Labels per Roll | 500 |
| Material | Semi-Gloss Coated Paper |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | DL3301 |
| Text | Accepted By |
| Brand | Tape Logic |