Labelmate USA Manual Label Unwinder for Rolls Up To 6-1/2" Width & 12" Dia.
Write a Review
|
Questions & Answers (0)
Product Description
This manual label unwinder comes with adjustable frictionless braking for 3" diameter cores and can be used for up to 6-1/2" wide materials as well as up to 12" outer diameter roll. The manual label unwinder helps hold your roll of material as the printer pulls it in. UCAT-1 has a braking adjustment built in, giving you a tension adjustment. These full-size, low-cost label unwinders are perfect for those jobs where you need to print a large roll of labels without having to stop. With an unmatched 5-year parts and labor limited warranty, all Labelmate USA unwinders are designed for worry-free 24/7 operation. It usually ships within 3-5 days.
PRICE
$845.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 12 in |
| Depth | 11 in |
| Weight | 21 lbs |
| Roll Core | 3 in |
| Max Material Width | 6-1/2 in |
| Min Material Width | 1/2 in |
| Roll Diameter | 12 in |
Product Details
| Type | Unwinder |
| Color | Black |
| Roll Capacity | 1 |
| Feed Type | Manual |
| Material | Aluminum, Plastic, Steel |
| Description | Manual Label Unwinder With Tension Sensor Arm & Adjustable Frictionless Braking |
| Manufacturers Part Number | UCAT-1-CHUCK |
| Core Holders | Yes |
| Brand | Labelmate USA |
Warranty
| Warranty | 5 yr |