Laboratory Safety Spill Kit, Clift Industries 3500-035
Write a Review
|
Questions & Answers (0)
Product Description
Laboratory Safety Spill Kit, Clift Industries 3500-035
Neutralizes a variety of acids, caustics, halogens, solvents and hydrofluoric acid into organic salts and water. pH indicators eliminate the need for pH meters or strips. Liquid formula generates less gas and heat than powder formulas and is easier to use and disperse. Contains everything needed to safely and easily neutralize and remove hazardous spills.
Includes: 1 Quart Ultimate Acid Eater, 1 Quart HF Acid Eater, 1 Qt. Base Eater, 1 Quart BioRem-2000, 1 QT Halex, 1 Pair Aprons, Pair Goggles, Pair Gloves, Industrial Sponge, Barrier Tape. This product is included in a 5 Gallon Pail.
Composition: Ultimate Acid Eater-Aqua/Sodium Carbonate/Thymol Blue, HF Acid Eater-Aqua/Calcium Hydroxide/Thymol Blue, Base Eater-Aqua/Citric Acid/Thymol Blue, BioRem-2000-Aqua/Complex Microbial Culture/Alkyl Polyglycoside, Halex-Aqua/Sodium Bicarbonate/Alkyl Polyglycoside
Clift Industries, Inc. warrants that its products are manufactured in accordance with each product's specification. Clift Industries, Inc.'s obligation and liability under this Warranty is expressly limited to the return of any non-conforming product to Clift Industries, Inc. by the purchaser within one (1) year after the date of manufacture pursuant to its Guarantee set forth below. Products for which a warranty claim is made are to be returned by transportation prepaid to Clift Industries, Inc.'s factory. Any use not in accordance with product directions and precautionary statements, and any modifications or additives to the products, or any adulteration, dilution or alteration by the purchaser shall void this Warranty.
Neutralizes a variety of acids, caustics, halogens, solvents and hydrofluoric acid into organic salts and water. pH indicators eliminate the need for pH meters or strips. Liquid formula generates less gas and heat than powder formulas and is easier to use and disperse. Contains everything needed to safely and easily neutralize and remove hazardous spills.
Includes: 1 Quart Ultimate Acid Eater, 1 Quart HF Acid Eater, 1 Qt. Base Eater, 1 Quart BioRem-2000, 1 QT Halex, 1 Pair Aprons, Pair Goggles, Pair Gloves, Industrial Sponge, Barrier Tape. This product is included in a 5 Gallon Pail.
Composition: Ultimate Acid Eater-Aqua/Sodium Carbonate/Thymol Blue, HF Acid Eater-Aqua/Calcium Hydroxide/Thymol Blue, Base Eater-Aqua/Citric Acid/Thymol Blue, BioRem-2000-Aqua/Complex Microbial Culture/Alkyl Polyglycoside, Halex-Aqua/Sodium Bicarbonate/Alkyl Polyglycoside
Clift Industries, Inc. warrants that its products are manufactured in accordance with each product's specification. Clift Industries, Inc.'s obligation and liability under this Warranty is expressly limited to the return of any non-conforming product to Clift Industries, Inc. by the purchaser within one (1) year after the date of manufacture pursuant to its Guarantee set forth below. Products for which a warranty claim is made are to be returned by transportation prepaid to Clift Industries, Inc.'s factory. Any use not in accordance with product directions and precautionary statements, and any modifications or additives to the products, or any adulteration, dilution or alteration by the purchaser shall void this Warranty.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 13 in |
| Height | 13 in |
| Weight | 25 lbs |
| Size | 5 gal |
| Diameter | 13 in |
Product Details
| Type | Multi-Purpose |
| pH | Varies |
| Color | White |
| Shelf Life | 14 |
| Kit Type | Acids, Caustics, Halogens, Solvents and Hydrofluoric acid |
| Capacity/Absorption Gallons | 1.25 gal |
| Material | Plastic |
| Package Quantity | 1 |
| Storage | Room Temperature |
| Manufacturers Part Number | 3500-035 |
| Form | Liquid |
| Brand | Clift Industries |
Warranty
| Warranty | 1 yr |