Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marketlab

Model # :WBB3775002

MPN #: 35746

Marketlab™ LabWall Workstation, 60"W x 30"D x 54-3/4"H, White

Product Description
Cost-Effective Workstation with Built-In LabWall.

Features:
  • LabWall allows users to accessorize their workstation to meet their needs
  • Excellent for creating workstations in open-concept floor plans
  • Workstations can be set up side by side to conserve space
  • Four 3" casters (two locking)
  • Rugged steel base


PRICE
$1,699.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Size60"W x 54-3/4"H

Product Details

TypeWorkstation
MaterialSteel
Package Quantity1
ColorWhite
Manufacturers Part Number35746
BrandMarketlab