Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marketlab

Model # :WBB3774999

MPN #: 41380

Marketlab™ Labwall Starter Bundle, 4"W x 2"H, White/Clear

Product Description
How do you get organized without built-in cabinets? With LabWall Bundles! Each set includes the most popular, multi-purpose organizers we offer and a 4'W x 2'H Lab Wall. You'll be amazed at how much you'll be able to get off your countertop and onto that empty wall. No cabinets needed.

Features:
  • Lightweight aluminum LabWalls create open-air storage that improves workflow and frees up work surfaces
  • Virtually unbreakable Organizer Bins are made from industrial-grade polymer and are water-, rust-, and corrosion-proof
  • Hangers included with Paper Towel Dispenser (10.5"W x 3.75"D x 6"H)
  • Mounting brackets included for the LabWall


PRICE
$999.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Height2 in
Size4"W x 2"H

Product Details

TypeBundles
MaterialAluminum
Package Quantity1
ColorClear
Manufacturers Part Number41380
BrandMarketlab