Strong shaft ensures durability. Threaded tip features a strip-resistant die cut. Standard sizing allows you to use nearly any common floor sweep.
Rubbermaid® Lacquered Wood Broom Handle, with Threaded-Tip, Natural - FG636400LAC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.60
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Weight | 2 lbs |
| Diameter | 1-5/8 in |
Product Details
| Type | Threaded |
| Handle Material | Wood |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | FG636400LAC |
| Brand | Rubbermaid |