Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2332645

MPN #: DS-801-CONT-BK-GG

Flash Furniture Adjustable Height Barstool - Vinyl - Black

Product Description
This sleek dual purpose stool easily adjusts from counter to bar height. The overall design is casual and contemporary which allow it to seamlessly accent any area in the home. The easy to clean vinyl upholstery is perfect when being used on a regular basis. The height adjustable swivel seat adjusts from counter to bar height with the handle located below the seat. The chrome footrest supports your feet while also providing a contemporary chic design. To help protect your floors, the base features an embedded plastic ring.

Features:

  • Low Back Design
  • Black Vinyl Upholstery
  • CA117 Fire Retardant Foam
  • 360 Degree Swivel Seat
  • Height Adjustable Seat with Gas Lift
  • Seat Adjusts from Counter to Bar Height
  • Footrest Included
  • Chrome Base
  • Base Diameter: 17.625"


PRICE
$85.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth15 in
Height34 in
Weight Capacity330 lbs
Weight15-2/3 lbs
Seat Width15 in
Seat Depth12-1/2 in
Seat Height22-3/4 - 31-1/4 in
Min Seat Height22-3/4 in
Max Seat Height31-1/4 in
BasePedestal

Product Details

Swivel SeatYes
Frame Color FamilyGray
AntimicrobialNo
Arm TypeArmless
Manufacturers Part NumberDS-801-CONT-BK-GG
BrandFlash Furniture
TypeBar Stool
ColorBlack
Mobile or StationaryStationary
Seat Color FamilyBlack
Casters IncludedNo
Package Quantity1
DescriptionVinyl Adjustable Height Barstool
Frame MaterialSteel
Back StyleBackless
Back TypeBackless
Seat MaterialVinyl

Warranty

Warranty5 yr