Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gemtor

Model # :WBB449093

MPN #: 6001

Gemtor 6001, Ladder Climber System

Product Description
The 6000 Series features a removable safety sleeve, so that a worker can take the sleeve with him from site to site. The 6000 Series is an economical solution for situations with many ladders in use. Workers need only one sleeve per user, and can hook up to any Gemtor 6000 Series system.

Complete system includes:
  • Model # 6002- Safety sleeve w/ energy absorber and carabiner
  • 100' of 5/16" diameter stainless steel cable (other lengths are available)
  • Model # 6008 - Non-Metallic cable guides to be spaced at 35' intervals
  • Upper and lower mounting brackets and necessary installation hardware
  • Model # 933 - Ladder climber's harness Sold Separately
PRICE
$1,875.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 ft
Weight Capacity310 lbs
Diameter0.3125 in

Product Details

TypeLadder Climbing System
MaterialSteel
DescriptionLadder Climber System W/ Full Body Harness
ColorSilver
Manufacturers Part Number6001
For Use WithComplete System
BrandGemtor