Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
3M DBI-SALA

Model # :WBB3232377

MPN #: 7100227918

3M™ DBI-SALA® Lad-Saf™ 6116636 Cable Vertical Safety System Bracketry,Climb Extension

Product Description
Adding or upgrading your vertical safety systems just got easier. The new generation of 3M™ DBI-SALA® Lad-Saf™ Cable Vertical Safety System are re-engineered to simplify and speed up the installation process. With up to 72% fewer loose components than some of 3M's™ previous models, these lightweight systems are streamlined for easy installation and maintenance on a variety of structures - such as fixed ladders and telecommunication towers. They have also been designed to meet the requirements of the ANSI Z359.16 standard when used with the Lad-Saf™ X2 or X3 sleeve, helping you to stay in compliance with the current fall protection standards.

Features:
  • Designed to meet the requirements of the ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with 3M™ Lad-Saf™ X3 Detachable Cable Sleeve (6160054) (Model# WBB3149160) and Lad-Saf X2 Detachable Cable Sleeve (6160030) (Model# WBB1591641)

  • Reengineered to simplify and speed up the installation process

  • Flexible: Mounting brackets can be used on a variety of fixed ladder styles that may consist of different rung spacings and shapes

  • Light - weighs less than previous 3M™ systems


PRICE
$1,729.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length86
Width9-1/2 in
Weight Capacity310 lbs
Weight60 lbs

Product Details

TypeVertical Safety System Bracketry
ColorSilver
For Use WithLad-Saf X3 Detachable Cable Sleeve 6160054, X2 Detachable Cable Sleeve 6160030
Cable MaterialGalvanized Steel
MaterialGalvanized Steel
Package Quantity1
Manufacturers Part Number7100227918
Number of Users2
Brand3M DBI-SALA

Compliance & Certifications

CertificationsOSHA 1910.29, OSHA 1926.1053, ANSI Z359.16