Lag Screw Shield - 1/4" x 1" - Short - Steel - Zinc, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Lag Screw Shields are medium-duty anchors that achieve full grip after a lag screw is tightened. Standard lengths are used for concrete, and extra long lengths are used for mortar or brick.
PRICE
$64.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Size | 1/4" |
| Unit of Measurement | Inch (Imperial) |
| Min Embedment | 1 |
Product Details
| Type | Short |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | 273010 |
| Anchor Type | Lag Screw Shield |
| Brand | Brighton-Best |