DeWalt® eng. by Powers 01055-PWR-Lag Shield Anchor, Drill Dia 1/2", 1/4" Long, Min Embed 1-1/2" - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Lag Shield Shell Expansion Anchor, Drill Dia. 1/2", 1/4" Long, Min Embed. 1-1/2"
The Lag Shield is a screw style anchor designed for use with lag bolts. It is suitable for use in concrete and the mortar joints of block or brick walls. Lag Shield anchors are formed from Zamac alloy. In harder masonry materials, short style Lag Shields are used to reduce drilling time. The long style version is used in soft or weak masonry to better develop strength.
The Lag Shield is a screw style anchor designed for use with lag bolts. It is suitable for use in concrete and the mortar joints of block or brick walls. Lag Shield anchors are formed from Zamac alloy. In harder masonry materials, short style Lag Shields are used to reduce drilling time. The long style version is used in soft or weak masonry to better develop strength.
PRICE
$35.00 Sold in packages of 50 / $0.70 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Long in |
| Size | 1/4 in |
| Drill Diameter | 1/2 in |
Product Details
| Country of Origin | Import |
| Finish | Zamac Alloy |
| Package Quantity | 50 |
| Manufacturers Part Number | 01055-PWR |
| Anchor Type | Lag Shield Shell Expansion |
| Brand | DeWalt |