Lakeside® 6930 Single Door Stainless Steel Case Cart, 36"L x 29"W x 39"H
Write a Review
|
Questions & Answers (0)
Product Description
Lakeside® 6930 Stainless Steel Single Door Case Cart, 36"L x 29"W x 39"H
This stainless steel case cart is the ultimate choice for sterility control during transportation. Features sealed doors to safeguard contents against cross-contamination. Positive door latches secure doors shut to keep contents safe and sterile. Hold open latch secures door when open for easy cleaning. Stainless steel is easy to clean and sanitize, resists corrosion and stains. All-welded construction eliminates nuts and bolts for a stronger structure and easier-to-clean surface. Extended push handle offers more control and increases interior space. Locking door latch available for added security. Constructed of non-magnetic 16-gauge stainless steel. The replaceable, stand-out corner bumper is non-marring. This model includes one wire pull-out shelf. Adjustable on 2" centers. 5" stainless steel casters are maintenance-free. 36"L x 29"W x 39"H overall.
This stainless steel case cart is the ultimate choice for sterility control during transportation. Features sealed doors to safeguard contents against cross-contamination. Positive door latches secure doors shut to keep contents safe and sterile. Hold open latch secures door when open for easy cleaning. Stainless steel is easy to clean and sanitize, resists corrosion and stains. All-welded construction eliminates nuts and bolts for a stronger structure and easier-to-clean surface. Extended push handle offers more control and increases interior space. Locking door latch available for added security. Constructed of non-magnetic 16-gauge stainless steel. The replaceable, stand-out corner bumper is non-marring. This model includes one wire pull-out shelf. Adjustable on 2" centers. 5" stainless steel casters are maintenance-free. 36"L x 29"W x 39"H overall.
PRICE
$4,709.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 29 in |
| Height | 39 in |
| Weight Capacity | 300 lbs |
| Wheel Diameter | 5 in |
Product Details
| Type | Case Cart |
| Shelf Type | Wire |
| Color | Silver |
| Number of Doors | 1 |
| Number of Shelves | 1 |
| Material | Stainless Steel |
| Description | Single Door Case Cart |
| Package Quantity | 1 |
| Manufacturers Part Number | 6930 |
| Brand | Lakeside |