Lakeside® 474 Stainless Steel Equipment Stand, 3 Shelves, 2 Drawers, 500 lbs Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Lakeside® Stainless Steel Equipment Stand, 3 Shelves, 2 Drawers, 500Lb Cap
Ideal for transporting equipment which needs to be used in many different areas along with the extra supplies in the drawers. Stainless steel construction allows for easy sanitation. Stands include rubber casters, 3 1/2" dia. for 300 lbs capacity and 4" for 500 lbs capacity.
Ideal for transporting equipment which needs to be used in many different areas along with the extra supplies in the drawers. Stainless steel construction allows for easy sanitation. Stands include rubber casters, 3 1/2" dia. for 300 lbs capacity and 4" for 500 lbs capacity.
PRICE
$1,839.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36-3/8 in |
| Width | 20-1/8 in |
| Height | 35 in |
| Weight Capacity | 500 lbs |
| Wheel Diameter | 4 in |
| Shelf Spacing | 10 in |
Product Details
| Type | General Purpose Supply Cart |
| Top Shelf Type | 3 Lips Up |
| Color | Silver |
| Number of Drawers | 2 |
| Wheel Type | Rubber, Swivel |
| Number of Shelves | 3 |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 474 |
| Brand | Lakeside |