Lakeside® 7516 Aluminum Platform Truck - 48 x 24 - 2000 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Lakeside® 7516 Aluminum Platform Truck - 48 x 24 - 2000 Lb. Cap.
This Lakeside® Aluminum Platform Truck transports heavy, bulky items with ease. Platform trucks are made with corrosion resistant and rust-proof all welded aluminum for long lasting durability. 2,000 lb. capacity. Platform is 9-1/2"H. Moves easily on 6" non-marring casters (2 rigid, 2 swivel). Tubular push handle for easy steering. 2000 lb. capacity. 50-1/2"L x 24"W x 42"H overall.
This Lakeside® Aluminum Platform Truck transports heavy, bulky items with ease. Platform trucks are made with corrosion resistant and rust-proof all welded aluminum for long lasting durability. 2,000 lb. capacity. Platform is 9-1/2"H. Moves easily on 6" non-marring casters (2 rigid, 2 swivel). Tubular push handle for easy steering. 2000 lb. capacity. 50-1/2"L x 24"W x 42"H overall.
PRICE
$1,399.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50-1/2 in |
| Width | 24 in |
| Height | 42 in |
| Weight Capacity | 2000 lbs |
| Wheel Diameter | 6 in |
| Deck Width | 24 in |
| Deck Length | 48 in |
| Deck Height | 24 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Standard Platform Truck |
| Deck Material | Aluminum |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Surface Type | Solid |
| Material | Aluminum |
| Manufacturers Part Number | 7516 |
| Brand | Lakeside |