Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3138563

MPN #: PT2448P6

New Age Tread Plate Deck Platform Truck, Aluminum, 6" Polyurethane Caster, 51"L x 24"W, 2600 lb Cap.

Product Description
These all welded aluminum trucks are built to last. Available with smooth deck or diamond tread deck, these large deck Platform Trucks are ready to handle all of your material handling needs.
A large 1½ " diameter pipe handle is easy on the hands and removes easily. Don't increase your load with a heavy steel truck; choose a heavy duty, lightweight aluminum truck for your material handling needs.

Features:
  • Framework is constructed out of 1 ½ " x 2" x .070" wall tubing
  • Handle is constructed out of 1½ " diameter pipe
  • Deck is constructed out of .125" aluminum sheet or .100" aluminum tread plate
  • Equipped with four 6"x2" platform type casters, two swivel and two rigid
  • Five-Year Guarantee against material defects and workmanship
  • Lifetime Guarantee against rust and corrosion
  • Made in USA
  • Options
    CL(C), PB, PP(C)
    Caster Upgrade – Replace last digit of model with "8"


PRICE
$1,285.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51 in
Width24 in
Height41 in
Weight Capacity2600 lbs
Wheel Diameter6 in
Deck Width24 in
Wheel Size6 x 2 in
Deck Length48 in
Deck Height9 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeStandard Platform Truck
Deck MaterialAluminum
ColorSilver
Caster Type(2) Rigid, (2) Swivel
Wheel TypePolyurethane
Handle TypePush Handle
Surface TypeDiamond Plate
MaterialAluminum
Manufacturers Part NumberPT2448P6
BrandNew Age Industrial

Warranty

Warranty5 Years