Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ideal Warehouse Innovations, Inc.

Model # :WBB3168343

MPN #: 27-1031

Ideal Warehouse® P1 Econo Laminated Dock Bumper, Rectangular, 12"W x 10"H, 4" Projection, Black

Product Description
Laminated bumpers are a durable method for protecting docks in low to medium traffic applications.

Features:
  • For use in low to medium traffic loading docks in factories and warehouses
  • Can be used as rub rails at the sides of truck wells
  • Customized construction features can accommodate unusual anchoring conditions (i.e. flat plate on one side for welding to dock leveler curb angle)
  • Wall protection to absorb forklift impacts
  • Fabric reinforced rubber pads cut from recycled truck tires
  • Rubber pads laminated between steel angles and secured with 3/4" (19mm) rods
  • Bumper is fastened to dock surface with 3/8" (9.5mm) steel angles and/or flat plates depending on the model chosen
  • Wall mounting hole size is 7/8" (22mm) diameter
  • Horizontal or vertical (vertical generally offers the best protection)
  • P1 Style: Angle one side for anchoring, flat plate on the other for welding
  • Econo Bumpers are covered by a 3-Month Replacement Warranty


PRICE
$57.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth4-1/2 in in
Height10 in
Weight26 lbs
Projection4-1/2 in
Bolt Spacing5"H
Mounting Hole Diameter7/8 in

Product Details

TypeLaminated Dock Bumper
ColorBlack
Hole Spacing Vertical5 in
Number of Mounting Holes2
ConfigurationP1
MaterialRubber/Steel
Package Quantity1
Manufacturers Part Number27-1031
Mounting Style1 Side Bolt On and 1 Side Welded
ShapeRectangular
BrandIdeal Warehouse Innovations, Inc.

Warranty

Warranty2 yr