More efficient organization for alphabetical chronological, or numerical sorting. The process becomes simple with handy preprinted tabs to help you get started organizing your paperwork instantly. Gold binding edge is reinforced so you can turn pages secure in the knowledge that your dividers won't tear easily from the binder rings. Easy-to-read black lettering helps you find the right section at a glance.
Avery® Preprinted Laminated Tab Dividers, 25-Tab, A to Z, 11 x 8.5, Buff
|
Questions & Answers (0)
Product Description
PRICE
$11.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Tab Divider |
| Tabs per Set | 25 Tabs/Set |
| Color | Buff |
| Tab Position | Side |
| Style | Preprinted Letters |
| Punched/Unpunched | Punched |
| Description | Laminated Tab Divider - A to Z - 25 Tabs |
| Package Quantity | 1 Set |
| Manufacturers Part Number | 11306 |
| Tab Color Family | Buff |
| Brand | Avery |
| Printed Title | Letters - A to Z |