Preserve, protect and enhance important documents. Premium materials for clear, durable, outstanding results. Just position your document in the appropriate size pouch and insert into the laminator (sold separately). Compatible with all thermal laminator brands. Use in the office, home office, school, or anywhere you would like to keep important papers preserved for years to come.
Fellowes® Laminating Pouches, 10 mil, 11 1/2 x 9, 50/Pack
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 11-1/2 in |
| Height | 9 in |
| Pouch Thickness | 10 mil |
Product Details
| Type | Accessories - Laminators |
| Format Type | Legal |
| Package Quantity | 50 per pack |
| Description | Laminating Pouches |
| Color | Clear |
| Manufacturers Part Number | 52042 |
| Accessory Type | Pouch Film |
| Brand | Fellowes |
Related Products
Laminate everything from a business card to a large map of the world. Using the laminating roll allows individuals to protect documents of various sizes, while creating a professional-look in minutes. The sister product to our Cleer Adheer Sheets. These rolls offer the same professional looking quality but for larger applications. Cut the exact size you need each time. Perfect for posters and maps - no job is too big or too difficult. Each roll comes on a 2 1/4 core. Heavyweight. 24 inch wide roll x 600 inches long.
Designed for small office applications, the Fellowes® Callisto™ 95 Laminator accommodates 9-1/2" wide documents and features an advanced control system that allows user to instantly change pouch and document thickness without waiting Unique HeatGuard Technology™ keeps heat inside so laminator is cool to touch. Offers three temperature settings for laminating both 3- and 5-mil hot pouches and cold self-adhesive pouches. Ready for heated lamination in five minutes and laminates a document in one minute. Reverse mode disengages pouch for re-centering or removal. Auto shut-off ...
Scotch Self Sealing Laminating Pouches provide instant, permanent document laminating without heat or hassle. Protects and adds professionalism to business cards. Great for other smaller-sized documents like membership cards, insurance cards, luggage tags and more. Easy to use...no special tools or equipment needed. Ultra clear to let important information show through. Ideal for marker-proof, tear-proof and spill-proof paper items that you want to last. Larger Quantity Quotes Available. Please call 1-888-978-7759.
United's LT13 combination laminator and rotary paper trimmer is designed for accuracy, durability and safety. The 3-in-1 rotary blade cuts in both directions and can be used as a straight edge cutter, perforator, or wavy edge cutter. The LT13 also features a corner cutter stored in the base that can be used to round out otherwise sharp laminated corners, or to add a nice touch on your paper products. The versatile LT13 works with 3 mil and 5 mil thermal pouches as well as self-adhesive cold laminating pouches. The laminator warms up in 3-5 minutes and can laminate sheets up to 13" wide at ...
Scotch Self Sealing Laminating Pouches provide instant, permanent document laminating without heat or hassle. Protects and adds professionalism to business cards. Great for other smaller-sized documents like membership cards, insurance cards, luggage tags and more. Easy to use...no special tools or equipment needed. Ultra clear to let important information show through. Ideal for marker-proof, tear-proof and spill-proof paper items that you want to last. Larger Quantity Quotes Available. Please call 1-888-978-7759.