Fellowes® Glossy Pouches - ID Tag not punched, 5 mil, 100/Pack - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Preserves, protects, and enhances important documents. Premium materials ensure clear, durable results. Easy to use; place document in pouch and insert into laminator. Available in a variety of sizes to meet your needs. Compatible with all laminator brands. Sold in case quantities of 10 packs, priced each pack.
PRICE
$247.50 Sold in packages of 10 / $24.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-11/4 in |
| Height | 2-5/8 in |
| Pouch Thickness | 5 mil |
Product Details
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 100/Pack |
| Description | Glossy Pouches - ID Tag not punched |
| Color | Clear |
| Manufacturers Part Number | 52015 |
| Accessory Type | Pouch Film |
| Brand | Fellowes |