GBC® HeatSeal Thermal Laminating Pouch, 5 mil, 2 9/16 x 3 3/4, ID Size, 100
Write a Review
|
Questions & Answers (0)
Product Description
Laminate ID Badge Pouch for office, government and school applications. Clear finish. 5mil thick, 2-9/16" x 3-3/4" (first dimension is sealed edge). Compatible with GBC® HeatSeal® pouch laminators. Includes carrier for legacy GBC machines. 100 pouches per box.
PRICE
$35.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-7/8 in |
| Height | 2-5/8 in |
| Pouch Thickness | 5 mil |
Product Details
| Type | Accessories - Laminators |
| Format Type | ID Badge |
| Package Quantity | 100 per box |
| Description | HeatSeal Thermal Laminating Pouch |
| Color | Clear |
| Manufacturers Part Number | 56005 |
| Accessory Type | Pouch Film |
| Brand | Swingline |
Warranty
| Warranty | MFR 1 |