Formax FlashGuard Letter Size Premium Thermal Laminating Pouches, 3 Mil Thick, 9" x 11-1/2", 100/Pk
Write a Review
|
Questions & Answers (0)
Product Description
Protect and preserve your important papers with Formax® FlashGuard Premium Thermal Laminating Pouches. These 3 mil pouches are perfect for laminating certificates, documents, photos, and more. Compatible with all hot laminators, they provide a clean and durable finish. Measuring 9" x 11.5", these letter-size pouches are dry erase friendly and water resistant, making them ideal for frequent handling and easy cleaning. Each pack contains 100 pouches, offering excellent value and convenience.
PRICE
$20.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 11-1/2 in |
| Pouch Thickness | 3 mil |
Product Details
| Type | Accessories - Laminators |
| Format Type | Letter |
| Package Quantity | 100 |
| Description | Letter Size Premium Thermal Laminating Pouches |
| Color | Clear |
| Manufacturers Part Number | FG-3 |
| Accessory Type | Pouch Film |
| Brand | Formax |