Landmark Series® 50 Gal. Classic Container W/ Dome Top And Ashtray - Black
Write a Review
|
Questions & Answers (0)
Product Description
Dome Top Container with Ashtray for high volume refuse collection. Openings on all four sides for convenient refuse collection. Hinged hood with a stay-open stray for easy access to rigid liner. Rainhood cover allows for year-round container use. Ashtray design ideal for use in smoking areas. Includes rigid liner. 50 gallon capacity. Black color finish.
PRICE
$1,249.00
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 26 in |
| Height | 46-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Ash & Trash Receptacle |
| Liner Material | Rigid |
| Color | Black |
| Series | Landmark Series® |
| For Use With | Aggregate Panels |
| Lid | Yes |
| Capacity | 50 gal |
| Lid Type | Dome Lid |
| Material | Resin |
| Package Quantity | 1 |
| Manufacturers Part Number | FG397501BLA |
| Indoor/Outdoor | Outdoor |
| Shape | Square |
| Brand | Rubbermaid |