AC Protection Cage for Residential Units 4' x 4', T-Rex4x4
Write a Review
|
Questions & Answers (0)
Product Description
Reduce vandalism & theft of outside residential air conditioning compressor units with A/C Cage Guard. These durable cages are uniquely designed for quick and secure installations. Protects from thefts, vandalism, weather, & pets. Installation is quick and simple. Easy access for A/C service technicians. Patent pending cage design -- the top panel secures all side panels and locks with a vandal proof puck lock (Master Lock 6270). Puck Lock recessed hinge prevents and deters theft. Each cage has mounting flexibility and includes: 1. 6' Extended posts for embedded ground mounts set in concrete with non shrinking grout. 2. Bolt down base plates for surface mounts. 3 Sided. Additional 4th side available Wire mesh on sides that slide easily together. Finish: Black Powder Coated. Large inventory ready for quick delivery. Fast customization available.
PRICE
$1,439.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Depth | 48 in |
| Height | 54 in |
| Weight | 200 lbs |
Product Details
| Type | AC Protection Cage |
| Material | Steel |
| Description | AC Protection Cage for Residential Units 4' x 4' |
| Color | Black |
| Manufacturers Part Number | T-Rex4x4 |
| Brand | Encore Commercial Products |
Warranty
| Warranty | 1 yr |