Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB997748

MPN #: ABT-HC-SSP-49

American Biotech Supply Premier Laboratory Refrigerator, 49 Cu. Ft., Stainless Steel

Product Description
American Biotech Supply Premier Stainless Steel Laboratory Refrigerator ABT-HC-SSP-49, 49 Cu. Ft.

Standard Features:
  • Premier Stainless Steel Laboratory Refrigerator
  • 49 Cu. Ft. Capacity
  • Two stainless steel swing doors
  • Microprocessor temperature controller
  • Digital temperature display
  • Audible and visual high and low temperature alarms
  • 2 probes; 1 in air and 1 in sample bottle
  • Remote alarm contacts
  • Temperature range: 1°C to 10°C
  • Six adjustable shelves
  • Forced draft air circulation
  • Keyed door locks
  • Magnetic door gasket for positive seal
  • Swivel casters (adds 6-1/2" to height)
  • Interior light
  • Exterior power switch
  • Probe access port (3/8")
  • White-powder coated aluminum interior with 304 stainless steel floor
  • Stainless steel exterior
  • High density urethane foam cabinet and door insulation
  • Hydrocarbon, natural refrigerant (R290)
  • Two year parts and labor warranty, plus an additional three year compressor parts warranty
  • Exterior dimensions: 54"W x 35"D x 84"H with casters; 77-1/2"H without casters
  • Cycle defrost
  • 115V, 60 Hz, 9 Amps, 1/2 HP
  • ETL, C-ETL listed and certified to UL471 standard, hydrocarbon refrigerant safety
PRICE
$6,999.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth35 in
Height84 in

Product Details

Number of Adjustable ShelvesYes
Door TypeSolid
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves6
Phase1PH
Manufacturers Part NumberABT-HC-SSP-49
BrandAmerican Biotech Supply
TypeMedical and Lab Refrigerator
Horsepower1/2 HP
ColorStainless Steel
Amperage9 A
Hertz60 Hz
CastersYes
Temperature Range1 to 10 °C
Cabinet MaterialStainless Steel
StyleUpright
Capacity49 ft³
Number of Doors2
Voltage115 V
DescriptionPremier Laboratory Refrigerator
Door StyleSwing Door
Refrigerant TypeR290

Warranty

Warranty2 Years Parts and Labor, 3 Years Compressor Parts

Compliance & Certifications

CertificationsETL, C-ETL Listed, Certified to UL471 Standard
ADA CompliantNo