Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB3251118

MPN #: ABT-VS-LS-49

American Biotech Supply Standard Laboratory Refrigerator, 49 Cu. Ft. Capacity, Glass Door

Product Description
These laboratory refrigerators are designed for reliable and cost-effective cold storage. This model features ultra-low energy consumption and energy efficient natural refrigerants. Using microprocessor temperature technology, this unit delivers precise temperature monitoring and control. It offers essential security features, including a keyed door lock and temperature alarms, along with remote alarm contacts. Enjoy durable powder-coated steel construction, glass door transparency, and adjustable inner shelving to optimize your workflow. All features are designed to heighten performance and efficiency in your lab.

PRICE
$5,719.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth34-3/4 in
Height81-3/4 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable Shelves8
Door TypeGlass
Door SwingRHD
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves10
Manufacturers Part NumberABT-VS-LS-49
BrandAmerican Biotech Supply
TypeStandard Laboratory Refrigerator
Shelf TypeWire
ColorWhite
Amperage3 A
CastersYes
Temperature Range2 to 15
StyleUpright
Capacity49 ft³
Number of Doors2
Voltage110 - 120 V
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty2 Years Parts & Labor, 5 Years Compressor yr

Compliance & Certifications

CertificationsETL, C-ETL Listed
ADA CompliantNo