American Biotech Supply Premier Laboratory Refrigerator, 25 Cu. Ft. Cap., Right Hinged Solid Door
Write a Review
|
Questions & Answers (0)
Product Description
The ABT-HC-SSR-25S 25 Cu. Ft. Premier Stainless Steel Laboratory Refrigerator is designed to provide dependable cold storage for laboratories, healthcare facilities, research centers, and pharmaceutical environments. Built with a durable stainless-steel exterior and a solid insulated right-hinged door, this refrigerator helps maintain consistent temperatures while safeguarding valuable samples, reagents, vaccines, and other temperature-sensitive materials. Its advanced microprocessor temperature control system delivers precise monitoring and reliable performance for critical storage applications. Engineered for efficiency and convenience, the unit features four PVC-coated wire shelves, bright LED interior lighting, and a specialized airflow management system that promotes exceptional temperature uniformity throughout the cabinet. Environmentally friendly hydrocarbon refrigerant technology supports energy savings while helping organizations meet sustainability goals. Additional features, including a keyed door lock, external probe access port, locking casters, and integrated alarm systems, enhance security and operational confidence. Backed by comprehensive warranty coverage, the ABT-HC-SSR-25S delivers long-lasting performance for demanding laboratory storage requirements.
PRICE
$4,419.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-5/8 in |
| Depth | 32-1/4 in |
| Height | 84-1/2 in |
Product Details
| Cabinet Color Family | Silver |
| Lock Type | Key Lock |
| Door Type | Solid |
| Door Swing | RHD |
| Defrost Type | Cycle |
| Chamber Color Family | Silver |
| Number of Shelves | 5 |
| Manufacturers Part Number | ABT-HC-SSR-25S |
| Brand | American Biotech Supply |
| Type | Premier Laboratory Refrigerator |
| Shelf Type | Wire |
| Color | Silver |
| Amperage | 2.5 A |
| Hertz | 60 Hz |
| Casters | Yes |
| Temperature Range | 2 to 8 °C |
| Style | Upright |
| Capacity | 25 ft³ |
| Number of Doors | 1 |
| Voltage | 110 - 120 V |
| Door Style | Swing Door |
| Refrigerant Type | R290 |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor Parts yr |
Compliance & Certifications
| Certifications | ETL Listed |
| ADA Compliant | No |