NMC BL05 Large Circuit Breaker Lockout
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Circuit Breaker Lockout |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Large Circuit Breaker Lockout |
| Color | Red |
| Manufacturers Part Number | BL05 |
| For Use With | Fits up to 9/16W Breakers |
| Brand | Accuform |
Related Products
Features: Lock out large handle circuit breaker and flip lever style switch. Versatile lockout device also fits up to three individual circuit breakers Constructed of red dielectric ABS plastic, incorporating the octagon shape to convey STOP Consists of three parts: Mounting Rail, Slide Set, and Stop Bar Installs quickly and easily with 3M VHB bonding tape Additional Mounting Rails allow the removable parts for use onto several electrical panels without removing the Mounting Rail Can meet the device needs in accordance to OSHA 29 CFR 1910.147 Dimensions: Mounting Rail, 5"L x 3/4"W x ...
Features: Keep circuit breakers safely in the off position with a lockout device. Device fastens tightly onto single-pole circuit breaker for secure, solid lockout Use flathead screw driver to turn the setscrew to lock device onto a circuit breaker Unique design allows for easy lockout application and removal Combination of a setscrew and metal jaws for optimum secure grip Easily apply with just a standard flathead screw driver Accommodates up to 9/32" dia. padlock shackles (sold separately) Fits most circuit breaker sizes - Single Pole - overall dimensions - 13/16"W x 3"L x 3/4" Opening ...
Motor Protection Circuit Breaker lockout is a unique device for locking out the breakers on a motor control unit by encasing the breaker. Fits up 1-3/4" breaker housing. Features: Made of special grade alloy and ABS Can easily be installed with the help of black twister at the bottom of this lockout The brass pherol gives extra life and strength to stainless steel screw that holds the solid metallic component that binds the lockout to the breaker Can be installed on variety / types of MPCB of different companies A padlock should be applied on the MPCBL for locking it out
Features: Keep circuit breaker safely in the off position with a lockout device. Ratchet down to quickly fit and secure lockout onto double-pole circuit breaker Pump action of handle quickly secures lockouts to breaker switch nique design allows for fastest lockout application time and quick and easy removal as well. Metal jaws for optimum secure grip Visible safety red to call attention to the locked-out switch Fast secure application with quick-release tab for removal Accommodates up to 9/32" diameter padlock shackle Can meet the device needs in accordance to OSHA 29 CFR 1910.147
The Master Lock No. S1850E410 Lockout Station, Electrical, is a large capacity station with a durable construction to ensure long life in manufacturing facilities. Designed for departmental lockout needs, the station includes 8 hanger clips that each hold 2 safety padlocks or lockout hasps, and holes along the bottom made for optional peg hook hangers to hang bulky devices. The station includes a cover to keep out dust and grime. It can be locked using a combination padlock to limit access to authorized employees. The station measures 23.5 in wide x 15.5 in tall x 4.5 in deep (596mm x ...