- Lock out large handle circuit breaker and flip lever style switch. Versatile lockout device also fits up to three individual circuit breakers
- Constructed of red dielectric ABS plastic, incorporating the octagon shape to convey STOP
- Consists of three parts: Mounting Rail, Slide Set, and Stop Bar
- Installs quickly and easily with 3M VHB bonding tape
- Additional Mounting Rails allow the removable parts for use onto several electrical panels without removing the Mounting Rail
- Can meet the device needs in accordance to OSHA 29 CFR 1910.147
- Dimensions: Mounting Rail, 5"L x 3/4"W x 1/4"D; Slide Set, 2"L x 2"W x 1 3/8"D; Stop Bar, 5"L x 1"W x 1"D
- This is the Mounting Rail only
Accuform KDD282 Stopout® Slide 'N Lock™ Additional Mounting Rails, Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$7.30
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 |
| Width | 1/4 in |
| Height | 3/4 in |
Product Details
| Type | Lockout Replacement Mounting Rail |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Stopout® Slide 'N Lock Additional Mounting Rails |
| Color | Red |
| Manufacturers Part Number | KDD282 |
| For Use With | Circuit Breaker |
| Brand | Accuform |