Chicago Lighthouse 14.5" Round Electric Wall Clock, 5' Cord, Plastic Case, Black
|
Questions & Answers (0)
Product Description
Round wall clock features a 14.5" diameter black frame, 12.75" UV-protected lens and white face. Design includes black Arabic numbers, a black hour hand, black minute hand and red second hand. Wall clock has a 5' UL listed cord. Body is made with post-consumer recycled material and is biodegradable.
PRICE
$93.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/2 in |
| Depth | 1-3/4 in |
| Height | 14-1/2 in |
Product Details
| Type | Wall Clock |
| Frame Color Family | Black |
| Mechanism | Electric |
| Face Color Family | White |
| Number Type | Arabic/Standard |
| Display Type | Analog |
| Description | 14.5" Round Electric Wall Clock |
| Package Quantity | 1 |
| Frame Material | Plastic |
| Manufacturers Part Number | 67801103 |
| Shape | Round |
| Brand | Chicago Lighthouse |
Warranty
| Warranty | 3 yr |