Lorell® 13-1/4" Round Radio Controlled Wall Clock, Plastic Case, Black
|
Questions & Answers (0)
Product Description
Round wall clock is automatically set by the atomic clock and automatically adjusts to Daylight Saving Time. The atomic clock is accurate to one second per million years and designed to work in the continental United States. Face features easy-to-read, black Arabic numbers on a white face, black hour hand, black minute hand, red second hand and glass cover. Wall clock runs on one AA battery (sold separately).
PRICE
$60.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/4 in |
| Height | 13-1/4 in |
Product Details
| Type | Radio Controlled Wall Clock |
| Frame Color Family | Black |
| Mechanism | Atomic |
| Face Color Family | White |
| Number Type | Arabic/Standard |
| Display Type | Analog |
| Lens Material | Glass |
| Description | 13.25" Round Radio Controlled Wall Clock |
| Package Quantity | 1 |
| Frame Material | Plastic |
| Manufacturers Part Number | LLR60994 |
| Shape | Round |
| Brand | Lorell |