- For finishing and caulking
Large Face Pick Finishing Hammers, MARTIN TOOLS 169G
Write a Review
|
Questions & Answers (0)
Product Description
BODY HMR
PRICE
$52.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Head Length | 4 1/2 in |
| Handle Length | 13" |
| Face Diameter | 1 7/8 in |
Product Details
| Type | Tinners Hammer |
| Handle Material | Hickory |
| Head Material | Forged Alloy Steel |
| Face Type | Round |
| Manufacturers Part Number | 169G |
| Brand | Martin Tools |