Ekena Large Federal Chair Rail CHA03X00FE, 3-1/8"H x 3/4"D x 96"L
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight for easy installation, polyurethane moulding has a similar density to Pine, and is based on beautiful historic and contemporary details and designs.
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 3-1/8H x 3/4D x 96L in |
| Size | Large |
Product Details
| Type | Chair Rail |
| Material | Urethane |
| Description | Chair Rail |
| Series | 1 |
| Manufacturers Part Number | CHA03X00FE |
| Brand | Ekena |