Lightweight for easy installation, polyurethane moulding has a similar density to Pine, and is based on beautiful historic and contemporary details and designs.
Ekena Tristan Chair Rail CHA04X01TN, 4-1/2"H x 1-1/2"D x 94-3/8"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$42.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 4-1/2H x 1-1/2D x 94-3/8L in |
Product Details
| Type | Chair Rail |
| Material | Urethane |
| Description | Chair Rail |
| Series | 1 |
| Manufacturers Part Number | CHA04X01TN |
| Brand | Ekena |