Newstripe Large Handicap Symbol, 1/8" Thick, PolyTough, Plastic, White
|
Questions & Answers (0)
Product Description
Meet the Americans with Disabilities Act (ADA) requirements, by clearly Paintingyour accessible parking spaces. Large, 48"h x 42"w symbol. 1/8" thick PolyTough plastic has a LIFETIME WARRANTY. Made in the USA. Stencil Image Dimensions are 42"W x 48"H.
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 50 in |
| Height | 58 in |
| Thickness | 1/8 in |
Product Details
| Type | PolyTough |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Large Handicap Symbol |
| Color | White |
| Manufacturers Part Number | 10000204 |
| Brand | Newstripe |