Features:
- Sold in Multiples of: 1
- Loading Style: Side Loading
- Material: Acrylic (0.100" Thick)
- Frame Orientation: Portrait
- Overall Measurement: 17"W x 22"H
- Includes: Mounting Hardware
- Color: Clear
Weights & Dimensions
| Width | 17 in |
| Height | 22 in |
Product Details
| Style | Wall Mount |
| Material | Acrylic |
| Package Quantity | 1 |
| Description | Large Poster Frame |
| Color | Clear |
| Manufacturers Part Number | 182737 |
| Brand | Azar Displays |