O-Cedar Commercial Large MaxiClean Loop-End Mop 5" Band, Orange 12/Case - 97167 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
High quality 4-ply cotton/synthetic blend yarn provides excellent absorbency and durability; no fraying, raveling, or tangled ends. Yarn made from 100% post-industrial waste. 5" 100% vinyl coated mesh headband provides added strength and stability. Tailband allows mop to cover more floor area per stroke; saves labor. Color coded for use segregation.
PRICE
$120.00 Sold in packages of 12 / $10.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/2 in |
| Width | 6 in |
| Weight | 2 lbs |
| Mop Head Size | 24 oz. |
| Size | Large |
Product Details
| Type | Looped-End |
| Material | Cotton/Synthetic Blend |
| Package Quantity | 12 |
| Color | Orange |
| Manufacturers Part Number | 97167 |
| Headband | 5 |
| Brand | O-Cedar Commercial |