- 12 oz., 4-ply cotton yarn with scrub pad. Threaded connection.
Libman Commercial 12 Oz. Looped-End Wet Mop Refill - 130 - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$63.00 Sold in packages of 6 / $10.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.8 lbs |
| Mop Head Size | 12 oz. |
| Size | 12 oz. |
Product Details
| Type | Looped-End |
| Material | Cotton Blend |
| Package Quantity | 6 |
| Color | Green |
| Manufacturers Part Number | 130 |
| For Use With | #121 |
| Brand | Libman Commercial |