Durham Mfg.® Large Plastic Compartment Box, 18 Compartments, 13-1/8" x 9" x 2-5/16" - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Molded from clear polypropylene resin which permits visibility of contents. Heavy duty reinforced hinges and patented positive stops allow cover to be opened wide or remain in the upright open position making it easy to read content labels. Two positive snap latches keep boxes securely closed and prevent parts from migrating between compartments. Cover overlaps sides to keep out dust and dirt. 18 Compartments. 12 compartments of 2-1/16"W x 2-1/16"D x 2"H, and 6 compartments of 4-1/4"W x 2-1/16"D x 2"H. Optional rack available designed to handle 5 boxes. Sold in package quantity.
PRICE
$48.50 Sold in packages of 5 / $9.70 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/8 in |
| Depth | 9 in |
| Height | 2-5/16 in |
Product Details
| Type | Compartment Box |
| Color | Clear |
| Dividers | Fixed |
| Style | Single-Sided |
| Material | Plastic |
| Number of Compartments | 18 |
| Package Quantity | 5 |
| Description | Large - 18 Compartments |
| Manufacturers Part Number | LP18-CLEAR |
| Brand | Durham Mfg. |