- Designed for a dual group L16 batteries.
- A four-corner fastening system for easy installation.
- Large cable entry holes for heavy gauge wires (up to 4/0 AWG).
- Large internal reservoir to collect battery acid.
- Rugged, rotationally molded design for extreme conditions.
- Meets USCG Code of Federal Regulations 183.420 and ABYC E-10.7.
- Meets National Electrical Code, Articles 480 and 690 (Section 690.71).
NOCO Dual L16 Commercial Grade Battery Box - HM462
Write a Review
|
Questions & Answers (0)
Product Description
The HM462 Commercial Battery Box is a battery storage solution for sizes dual group L16 batteries, including Marine, Off-Grid Solar and Commercial equipment. It features a four corner fastening system and captive lid for easy installations, large cable entry holes for heavy gauge wires, full flow ventilation for releasing battery gasses, and a large battery acid reservoir. Its rugged, rotationally molded design provides ultimate protection in low-temperature environments and protects against UV, oil, gas and other contaminants. Perfect installation in a boat, off-grid solar systems, as well as, commercial equipment.
PRICE
$139.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-13/16 in |
| Width | 15-13/32 in |
| Height | 19-39/64 in |
| Inside Length | 14.4 in |
| Inside Width | 12 in |
| Inside Height | 17.4 in |
| Weight | 10 lbs |
Product Details
| Type | Battery Box |
| Color | Black |
| For Use With | Dual Group L16 Battery |
| Includes | Dual Group L16 Battery Box and Fastening Knobs |
| Material | UV Resistant Plastic |
| Description | Dual L16 Battery Box |
| Package Quantity | 1 |
| Manufacturers Part Number | HM462 |
| Brand | Noco |
Compliance & Certifications
| Certifications | USCG 183.420. , ABYC E-10.7., NEC Articles 480 & 690 (Section 690.71), cETL |