Biohort® Galvanized Steel Leisure Time Deck Box, 210 Gallon Capacity, Silver
Write a Review
|
Questions & Answers (0)
Product Description
This product will keep your outdoor gear safe, dry, and organized. Designed and manufactured in Austria of sturdy and durable galvanized steel, the Leisure time box is engineered to last. Its understated and timeless look will compliment your backyard, pool, terrace, or patio. A perfect stylish storage box solution for your large poolside accessories, patio chair pads, seat cushions, covers, yard accessories, lawn games, or equipment. Built with an easy-to-open hinged lid for convenient opening when in use as well as a key lock for security when not in use.
PROMOTIONAL PRICE
$1,049.00was $1379.00
Save $330.00 (24%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71-1/4 |
| Depth | 31-1/8 |
| Height | 27-7/8 |
| Inside Width | 27-3/4 |
| Inside Depth | 67-11/16 |
| Weight | 90.3 lbs |
| Inside Peak Height | 25-7/8 ft |
| Outside Sidewall Height | 27-7/8 ft |
Product Details
| Assembly Required | Yes |
| Type | Deck Box |
| Color | Silver |
| Capacity | 28.15 ft³ |
| Material | Galvanized Steel |
| Manufacturers Part Number | BIO1004 |
| Brand | Biohort |
Warranty
| Warranty | 20 yr |