Nesting Pipe Rack Table, Large, 60"W x 32"D x 30"H
Write a Review
|
Questions & Answers (0)
Product Description
PL System (Pipe Rack System) is perfect to show and display dresses, tops, pants, shirts and other merchandise.
PRICE
$375.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 60 in |
| Height | 30 in |
| Weight | 80 lbs |
Product Details
| Type | Nesting Pipe Rack |
| Class | Tables |
| Material | Laminate Wood & Steel Pipe |
| Package Quantity | 1 |
| Description | Nesting Pipe Rack Table |
| Color | Black |
| Manufacturers Part Number | PL-TLBL |
| Brand | Amko Displays |