Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shirley K's

Model # :WBB1615864

MPN #: P1108-RED

Shirley K's Kids Sensory Table Red P1108 - 48"L x 16"W x 6"H

Product Description
Our Sensory Table is an ideal sensory tool for use in both classroom and home environments. Perfect addition for any learning center, play area, daycare, occupational therapy room and home. Fill with sand, water or a variety of other items for hours of fun! Children enjoy the feeling of playing with their hands and learning how to utilize tools for fun. The durable design is long lasting and lightweight. Designed to fit into existing units or in conjunction with our custom aluminum stand. This tray features a small hole in the center and plug for mess free emptying. Note: Only includes tote. Does NOT come with table stand.

PRICE
$67.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width16 in
Height6 in
Weight Capacity100 lbs
Weight5 lbs

Product Details

Assembly RequiredNo
TypeSensory Table
ColorRed
MaterialPolyethylene
Package Quantity1
DescriptionKids Sensory Table
Manufacturers Part NumberP1108-RED
BrandShirley K's