LabelMaster® Laser "Non-RCRA Regulated Waste" Label, 6"L x 5"W, Blue/White, Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
Play it safe when shipping non-RCRA regulated waste with LabelMaster's® Non-RCRA Regulated Waste Labels. Using your PC and laser printer, their unruled lines allow you to fill in the information necessary for marking a container for transport in compliance with the DOT and EPA regulations. Constructed of paper, these labels offer an economical alternative to vinyl. Measuring 6 x 5 in., they come 2 per 8-1/2 x 11-in. sheet and are sold in packs of 25 (50 total).
PRICE
$23.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 5 in |
| Size | 6" x 5" |
Product Details
| Type | Waste D.O.T Labels |
| Material | Laser Paper |
| Package Quantity | 25 |
| Color | Blue/White |
| Manufacturers Part Number | BWLZ7 |
| Text | Non-RCRA Regulated Waste |
| Brand | LabelMaster |