Do you have something to say? Spread the word with these sturdy bright white cards that work in your printer and are formatted to meet U.S. Postal regulations. Eye-catching engagement announcements, business ads, coupons and invitations are yours for the creating. Just use free templates from Avery Design & Print to combine color, graphics and text into a unique design. Then print and apply the required postage and let the postal service do the rest. Your recipients will receive professional-looking postcards worth talking about. Avery do-it-yourself printable postcards are thick and customizable and deliver superior, professional-looking print quality.
Avery® Printable Postcards, Laser, 80 lb, 4x6, Matte White, 100 Cards/Box
|
Questions & Answers (0)
Product Description
PRICE
$45.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 6 in |
Product Details
| Type | Post Card |
| Color | White |
| Print Technology | Laser |
| Paper Color Family | White |
| Paper Type | Stationery |
| Style | Postcards |
| Package Quantity | 100 Cards/Box |
| Description | Laser Post Card |
| Features | Heavyweight, Perforated |
| Manufacturers Part Number | AVE5389 |
| Brand | Avery |