Avery® Quarter-Fold Greeting Card, 4-1/4" x 5-1/2", Matte, White, 20 Sheets/Pack
|
Questions & Answers (0)
Product Description
Print your own elegant greeting cards, announcements and invitations with heavyweight quarter fold greeting cards. Simply design on your computer and print with your inkjet printer. Cards are scored for easy folding and include matching envelopes. Made of high quality, matte-coated stock for vivid color and photo printing. Great for party invitations, birthdays, holidays, announcements and much more.
PRICE
$19.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/4 in |
| Height | 5-1/2 in |
Product Details
| Style | Greeting Card |
| Type | Greeting Card |
| Package Quantity | 20 Sheets/Pack |
| Description | Quarter-Fold Greeting Card |
| Color | White |
| Manufacturers Part Number | AVE03266 |
| Print Technology | Inkjet |
| Paper Color Family | White |
| Paper Type | Stationery |
| Brand | Avery |