Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avery

Model # :WBB808625

MPN #: AVE8315

Avery® Inkjet Matte Coated Note Card, 5-1/2" x 4-1/4", Matte, White, 60 Cards/Box

Product Description

Who can resist the sizzling colors and sharp details that you can create on these Note Cards? Get your business or organization noticed with easy-to-fold note cards that command a second look. There's sure to be a free design or template at Avery Design & Print that expresses your vision of success. Design, print, fold and voila-dazzling cards from your printer in seconds. Print on both sides to maximize your advertising potential, or leave the inside blank to handwrite names and phone numbers. Design in portrait or landscape orientation and stand them on a table at a convention, or pass them out or mail them for instant attention. Heavyweight cardstock is scored for easy folding, and matte coated for vivid graphics and sharp text. Envelopes included. Convenient do-it-yourself cards mean that you can make changes and print new cards at a moment's notice. 8.5" x 11" sheets.

PRICE
$28.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/2 in
Height4-1/4 in

Product Details

TypeNote Card
ColorWhite
Print TechnologyInkjet
Paper Color FamilyWhite
Paper TypeStationery
StyleNote Cards
Package Quantity60 Cards/Box
DescriptionInkjet Matte Coated Note Card
FeaturesHeavyweight, Perforated
Manufacturers Part NumberAVE8315
BrandAvery