Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ToolSol

Model # :WBB3183575

MPN #: 1010597

ToolSol® Last Chance Extractor Drive Bit Set, 5/16" - 11/16" Size, 7 Pieces

Product Description
ToolSol® Professional Hand Tools are engineered for challenging applications. New patented 'last chance' extractor inserts for wrenches and sockets as the whole range only requires two wrenches (14mm and 19mm). Not necessary to have a separate wrench for each nut size. Turns either a standard socket or wrench into one, which can turn a severely damaged fastener.

Grips all the way around a fastener and allows even 85% rounded off fasteners to be turned. Securely grips many different types of fasteners: six point, twelve point, hex, spline, etc.

Features:
  • Also suitable for turning fasteners with no damage
  • Sits firmly in a wrench, without sliding through
  • 7 pcs set: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16"


PRICE
$52.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5/16 - 11/16 in

Product Details

TypeExtractor Bit
Drive14mm or 19mm Open Ended Wrench
Number of Pieces7
FinishChrome
Package Quantity1
DescriptionFastener Drive Bit Set
Shank TypeFluted
Manufacturers Part Number1010597
Tip TypeHex
BrandToolSol