Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prime-Line Products

Model # :WBB2102407

MPN #: U 9511

Prime-Line® Latch Shield, U 9511, 6"H, Gray

Product Description
Prime-Line® Latch Shield, U 9511, 6"H, Gray.

Interlocking brackets protect against forced entry. Use on wood or metal inswing doors. Installs with special fasteners that include tamper-resistant one-way screws. Shield requires no mortising. Includes: two-piece shield (one door channel and one interlocking jamb bar), 3 (4) #10 x 1-1/4" tamper-resistant screws, 2 (4) #8 x 1" Phillips flat head screws and 2 #10 x 3/4" Phillips pan head screws. Steel with gray painted finish.

PRICE
$18.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width2-3/4 in
Height6 in
Weight0.4 lbs
Door Thickness1-3/8 - 1-3/4 in

Product Details

Interior or Exterior UseInterior/Exterior
ColorGray
FinishGray
MaterialSteel
DescriptionLatch Shield
Manufacturers Part NumberU 9511
BrandPrime-Line Products

Warranty

Warranty1 Year Limited