Thera-Band Latex Exercise Band, 5" Strips, Green, 30 Strips/Box
Write a Review
|
Questions & Answers (0)
Product Description
Thera-Band Latex Exercise Band, 5 Foot Strips, Green, 30 Strips/Box
Thera-Band® latex exercise band can be used independently or as part of a progressive exercise program. Band is 5" wide. Available in 6 and 50 yard rolls, 100 yard put-ups, and dispenser boxes of 30 x 4' pieces. 30 x 5' Piece Dispenser - Green - Heavy.
Thera-Band® latex exercise band can be used independently or as part of a progressive exercise program. Band is 5" wide. Available in 6 and 50 yard rolls, 100 yard put-ups, and dispenser boxes of 30 x 4' pieces. 30 x 5' Piece Dispenser - Green - Heavy.
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 5 in |
| Height | 11 in |
| Weight | 5 lbs |
| Size | 5 ft |
Product Details
| Color | Green |
| Style | Dispenser Box |
| Latex Free | No |
| Description | Thera-Band® Latex Exercise Band |
| Package Quantity | 30 |
| Manufacturers Part Number | 10-1553 |
| Challenge Level | Moderate |
| Brand | Thera-Band |
Warranty
| Warranty | 1 yr |